FESTO 151016 SOLENOID VALVE MFH-5/2-D-1-FR-C


Solenoid valve MFH-5/2

References
festo:MFH-5/2-D-1-FR-C
rubix:108A1179
manufacturer :151016
ean:4052568010508
MFH-5/2-D-1-FR-C Solenoid valve
brand logo
Technical specifications
Typestandard valve iso 5599-1
See all Specifications

Product details : FESTO 151016 SOLENOID VALVE MFH-5/2-D-1-FR-C


Solenoid valve MFH-5/2-D-1-FR-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=3 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)180x45x101 mm
Logistic Weight359 g
Typestandard valve iso 5599-1
Show UNSPSC/ECL@SS
£ 119.46 excl. VAT
/ Each
£ 143.35 incl. VAT
  • In stock: Next day delivery