FESTO 151870 SOLENOID VALVE MFH-5/2-D-3-C


Solenoid valve MFH-5/2

References
festo:MFH-5/2-D-3-C
rubix:109A1434
manufacturer :151870
ean:4052568010829
MFH-5/2-D-3-C Solenoid valve
brand logo
Technical specifications
TypeStandard valve ISO 5599-1
See all Specifications

Product details : FESTO 151870 SOLENOID VALVE MFH-5/2-D-3-C


Solenoid valve MFH-5/2-D-3-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=2 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)217x66x117 mm
Logistic Weight861 g
TypeStandard valve ISO 5599-1
Show UNSPSC/ECL@SS
£ 256.05 excl. VAT
/ Each
£ 307.26 incl. VAT
  • Delivery usually within ( 11 ) days