FESTO 159689 SOLENOID VALVE JMN1H-5/2-D-1-S-C
Solenoid valve JMN1H-5/2
See technical informationSee documentsReferences
Festo:JMN1H-5/2-D-1-S-C
Rubix:108A0382
Manufacturer :159689
EAN:4052568126841

Documents
Product details : FESTO 159689 SOLENOID VALVE JMN1H-5/2-D-1-S-C
Solenoid valve JMN1H-5/2-D-1-S-C As per ISO 5599/1, with manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 391,37 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 105.14 excl. VAT
/ Each
£ 126.17 incl. VAT
- Usually arrives within 14 working days