FESTO 535956 SOLENOID VALVE MFH-5/2-D-3-C-EX
Solenoid valve MFH-5/2
See technical informationSee documentsReferences
Festo:MFH-5/2-D-3-C-EX
Rubix:108A5310
Manufacturer :535956
EAN:4052568170066

Documents
Product details : FESTO 535956 SOLENOID VALVE MFH-5/2-D-3-C-EX
Solenoid valve MFH-5/2-D-3-C-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 876,9 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 257.35 excl. VAT
/ Each
£ 308.82 incl. VAT
- Delivery usually within ( 11 ) days