FESTO 535952 SOLENOID VALVE MFH-5/3B-1/4-S-B-EX
Solenoid valve MFH-5/3
See technical informationSee documentsReferences
Festo:MFH-5/3B-1/4-S-B-EX
Rubix:110A1937
Manufacturer :535952
EAN:4052568170028

Documents
Product details : FESTO 535952 SOLENOID VALVE MFH-5/3B-1/4-S-B-EX
Solenoid valve MFH-5/3B-1/4-S-B-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 pressurised, Type of actuation=electrical, Standard nominal flow rate=1600 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 265x65x38 mm |
|---|---|
| Logistic Weight | 496 g |
| Type | valve tiger 2000 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 347.22 excl. VAT
/ Each
£ 416.66 incl. VAT
- Delivery date on request
Contact a branch