FESTO 31319 SOLENOID VALVE MFH-5/3B-3/8-S-B


Solenoid valve MFH-5/3

References
festo:MFH-5/3B-3/8-S-B
rubix:111A1062
manufacturer :31319
ean:4052568114480
MFH-5/3B-3/8-S-B Solenoid valve
brand logo
Technical specifications
Typevalve tiger 2000
See all Specifications

Product details : FESTO 31319 SOLENOID VALVE MFH-5/3B-3/8-S-B


Solenoid valve MFH-5/3B-3/8-S-B With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 pressurised, Type of actuation=electrical, Standard nominal flow rate=2000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistic Weight770 g
Typevalve tiger 2000
Show UNSPSC/ECL@SS
£ 450.98 excl. VAT
/ Each
£ 541.18 incl. VAT
  • Delivery usually within ( 26 ) days