References
SMC:VM-06BS
Rubix:107A9236
Manufacturer :00033743

Product details : SMC VM-06BS ACTUATOR FOR VM
The VM series is a range of mechanical poppet valves. Their compact size requires little installation space. The VM series offers a wide variety of actuator styles and flow capacities up to 1.0 Cv.
Technical specifications
Attributes
| Type | actuator |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 10 bar |
| Volume flow rate | 1088 l/min |
| Material | nbr |
| Pressure range | 0 to 1 mpa (0 to 10 bar) |
| Port size | 1/4 |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 18.11 excl. VAT
/ Each
£ 21.73 incl. VAT
- Delivery usually within ( 19 ) days