FESTO 152566 SOLENOID VALVE MFH-5/3B-D-1-S-C


Solenoid valve MFH-5/3

References
festo:MFH-5/3B-D-1-S-C
rubix:107A5656
manufacturer :152566
ean:4052568117467
MFH-5/3B-D-1-S-C Solenoid valve
brand logo
Technical specifications
Typestandard valve iso 5599-1
See all Specifications

Product details : FESTO 152566 SOLENOID VALVE MFH-5/3B-D-1-S-C


Solenoid valve MFH-5/3B-D-1-S-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 pressurised, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar

Technical specifications


Attributes
Logistic Weight435,5 g
Typestandard valve iso 5599-1
Show UNSPSC/ECL@SS
£ 217.03 excl. VAT
/ Each
£ 260.44 incl. VAT