References
Festo:VSPA-B-P53C-A2
Rubix:391A8809
Manufacturer :546730
EAN:4052568092429

Documents
Product details : FESTO 546730 PNEUMATIC VALVE
Standards-based valves to ISO 15407-1
Strengths
- Conforms to ISO 15407-1
- Pneumatic control
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Type | pneumatic valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 450 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 77.93 excl. VAT
/ Each
£ 93.52 incl. VAT
- Delivery usually within ( 6 ) days