FESTO 151026 SOLENOID VALVE MFH-5/3B-D-2-S-C
Solenoid valve MFH-5/3
See technical informationSee documentsReferences
Festo:MFH-5/3B-D-2-S-C
Rubix:107A5025
Manufacturer :151026
EAN:4052568116637

Documents
Product details : FESTO 151026 SOLENOID VALVE MFH-5/3B-D-2-S-C
Solenoid valve MFH-5/3B-D-2-S-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 pressurised, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 761,6 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 216.25 excl. VAT
/ Each
£ 259.50 incl. VAT
- Delivery date on request
Contact a branch