References
SMC:SQ2141-5LOD1-C6-Q
Rubix:265A2147
Manufacturer :SQ2141-5LOD1-C6-Q
Documents
Product details : SMC SQ2141-5LOD1-C6-Q 5 PORT SOLENOID VALVE
The 5 port solenoid valves series SQ was designed for applications which demand high speed, high frequency, long life and a precise response time. The SQ uses cassette style valves and manifolds, making it simple to increase or decrease the number of stations on a DIN rail. Valves are available with 12VDC or 24VDC rated voltage. Actuation options include 5 port single solenoid, 5 port double solenoid, and dual 3/2 ported. Manifold variations for the SQ plug-in series include EX510 Gateway-type serial transmission system, D-sub connector, flat ribbon cable connector, PC wiring system compatible flat ribbon cable, terminal block box, or a lead wire kit. The SQ plug lead units are available with D-sub connector, flat ribbon cable connector or PC wiring system compatible flat ribbon cable kits.
Strengths
•Fluid: Air/inert gas
Maximum operating pressure: 0.7MPa
Effective area mm² (Cv factor):0.40 to 0.71
Coil rated voltage: 12, 24VDC
Power consumption (current):
24VDC; 0.4W DC (17mA), 12VDC; 0.4W DC (34mA)
Ambient & fluid temperature: -10 to 50°C
Maximum operating pressure: 0.7MPa
Effective area mm² (Cv factor):0.40 to 0.71
Coil rated voltage: 12, 24VDC
Power consumption (current):
24VDC; 0.4W DC (17mA), 12VDC; 0.4W DC (34mA)
Ambient & fluid temperature: -10 to 50°C
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 67.70 excl. VAT
/ Each
£ 81.24 incl. VAT
- Delivery usually within ( 22 ) days
