FESTO 535985 SOLENOID VALVE MFH-5/3B-D-2-S-C-EX
Solenoid valve MFH-5/3
See technical informationSee documentsReferences
Festo:MFH-5/3B-D-2-S-C-EX
Rubix:108A7212
Manufacturer :535985
EAN:4052568170356
Documents
Product details : FESTO 535985 SOLENOID VALVE MFH-5/3B-D-2-S-C-EX
Solenoid valve MFH-5/3B-D-2-S-C-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 pressurised, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Type | standard valve iso 5599-1 |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 277.71 excl. VAT
/ Each
£ 333.25 incl. VAT
- Delivery usually within ( 11 ) days
