References
SMC:SY9120-4DZ-03F-Q
Rubix:132A3275
Manufacturer :SY9120-4DZ-03F-Q
EAN:3618036158823

Product details : SMC SY9120-4DZ-03F-Q 5 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Type of actuation: 1 (2 Position Single)
Manifold Type: 20 (Body Ported)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated Voltage: 4 (220VAC 50/60HZ)
Electrical Entry: D (DIN Connector)
Lead Wire Length: None
Light/Surge Voltage Suppressor: Z (Light & Surge Suppressor)
Manual Override: Non-locking Push Style
A, B Port Size: 03 (Body Ported 3/8)
Thread: F (G)
CE Marked: Q (CE Marked)
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Type of actuation: 1 (2 Position Single)
Manifold Type: 20 (Body Ported)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated Voltage: 4 (220VAC 50/60HZ)
Electrical Entry: D (DIN Connector)
Lead Wire Length: None
Light/Surge Voltage Suppressor: Z (Light & Surge Suppressor)
Manual Override: Non-locking Push Style
A, B Port Size: 03 (Body Ported 3/8)
Thread: F (G)
CE Marked: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 272 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 86.59 excl. VAT
/ Each
£ 103.91 incl. VAT
- Delivery usually within ( 8 ) days