FESTO 535945 SOLENOID VALVE MFH-5/3E-1/8-S-B-EX


Solenoid valve MFH-5/3

References
festo:MFH-5/3E-1/8-S-B-EX
rubix:110A1931
manufacturer :535945
ean:4052568169954
MFH-5/3E-1/8-S-B-EX Solenoid valve
brand logo
Technical specifications
TypeValve Tiger 2000
See all Specifications

Product details : FESTO 535945 SOLENOID VALVE MFH-5/3E-1/8-S-B-EX


Solenoid valve MFH-5/3E-1/8-S-B-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 exhausted, Type of actuation=electrical, Standard nominal flow rate=1000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistic Weight405Ā g
TypeValve Tiger 2000
Show UNSPSC/ECL@SS
Ā£ 378.32 excl. VAT
/ Each
Ā£ 453.98 incl. VAT