SMC VP544-5YZ1-03F-M-X538 3 PORT SOLENOID VALVE


Solenoid valve 3/2 Series VP500

References
smc:VP544-5YZ1-03F-M-X538
rubix:2609426
VP544/744-X538, Dual Residual Pressure Release Valve, 3 port Solenoid Valve, ISO13849-1
brand logo
Technical specifications
Typesolenoid valve
See all Specifications

Product details : SMC VP544-5YZ1-03F-M-X538 3 PORT SOLENOID VALVE


High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
•Safety Standards ISO13849-1 for Category 3 and 4.
•Valve position energised/de-energised can be detected.
•Redundancy.
•Modular connection to FRL unit.

Series: VP500
Pilot Specification: Internal Pilot
Electrical Entry: Y (DIN Terminal)
Port Size: 03 (3/8)
Thread: F (G)
Switch Electrical Entry: M (M12 - OMRON)
Check Valve: None

Technical specifications


Attributes
Logistic Weight390 g
Typesolenoid valve
Show UNSPSC/ECL@SS
£ 441.54 excl. VAT
/ Each
£ 529.85 incl. VAT
  • Delivery usually within ( 4 ) days