FESTO 535976 SOLENOID VALVE MFH-5/3E-D-2-C-EX


Solenoid valve MFH-5/3

References
festo:MFH-5/3E-D-2-C-EX
rubix:108A7203
manufacturer :535976
ean:4052568170264
MFH-5/3E-D-2-C-EX Solenoid valve
brand logo
Technical specifications
TypeStandard valve ISO 5599-1
See all Specifications

Product details : FESTO 535976 SOLENOID VALVE MFH-5/3E-D-2-C-EX


Solenoid valve MFH-5/3E-D-2-C-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 exhausted, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=3 - 10 bar

Technical specifications


Attributes
Logistic Weight772 g
TypeStandard valve ISO 5599-1
Show UNSPSC/ECL@SS
£ 276.51 excl. VAT
/ Each
£ 331.81 incl. VAT
  • Delivery usually within ( 41 ) days