SMC VP744R-5YZ1-04F-M-X538 3 PORT SOLENOID VALVE

Solenoid valve 3/2 Series VP700

See technical information

References

SMC:VP744R-5YZ1-04F-M-X538
Rubix:2609453
Manufacturer :VP744R-5YZ1-04F-M-X538
VP544/744-X538, Dual Residual Pressure Release Valve, 3 port Solenoid Valve, ISO13849-1

Technical specifications

Typesolenoid valve
Number of Ports3
See all Specifications

Product details : SMC VP744R-5YZ1-04F-M-X538 3 PORT SOLENOID VALVE


High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
•Safety Standards ISO13849-1 for Category 3 and 4.
•Valve position energised/de-energised can be detected.
•Redundancy.
•Modular connection to FRL unit.

Series: VP700
Pilot Specification: R (External Pilot)
Electrical Entry: Y (DIN Terminal)
Port Size: 04 (1/2)
Thread: F (G)
Switch Electrical Entry: M (M12 - OMRON)
Check Valve: None

Strengths

•Power consumption is reduced by power saving circuit
Longer life expectancy
Noise reduction

Technical specifications


Attributes
Logistic Weight900 g
Typesolenoid valve
Number of Ports3
Volume flow rate2315 l/min
£ 631.17 excl. VAT
/ Each
£ 757.40 incl. VAT
  • Delivery usually within ( 4 ) days