FESTO 30484 SOLENOID VALVE MFH-5/3G-1/8-B


Solenoid valve MFH-5/3

References
festo:MFH-5/3G-1/8-B
rubix:108A1754
manufacturer :30484
ean:4052568113667
MFH-5/3G-1/8-B Solenoid valve
brand logo
Technical specifications
TypeAir Solenoid Valve
See all Specifications

Product details : FESTO 30484 SOLENOID VALVE MFH-5/3G-1/8-B


Solenoid valve MFH-5/3G-1/8-B With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 closed, Type of actuation=electrical, Standard nominal flow rate=1000 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistics dimensions (L x W x H)260x35x60 mm
Logistic Weight400 g
TypeAir Solenoid Valve
Volume flow rate1000 l/min
Show UNSPSC/ECL@SS
£ 337.43 excl. VAT
/ Each
£ 404.92 incl. VAT
  • In stock: Next day delivery