SMC VGA342R-10F 3 PORT AIR OPERATED VALVE
VGA342, 3 Port Air Operated Valve
See technical informationSee documentsReferences
SMC:VGA342R-10F
Rubix:392A5080
Manufacturer :VGA342R-10F
Documents
Product details : SMC VGA342R-10F 3 PORT AIR OPERATED VALVE
Series VGA342 is a 3 port air operated valve and can be used as a selector or divider valve (external pilot). Actuation is changeable between N.C., N.O., or external pilot types. VGA342 is possible to use in vacuum or under low pressures. No lubrication is required.
Strengths
Port size: 1/2, 3/4, 1
Applicable thread type: Rc, G, NPT, NPTF
Type of actuation: Normally open/Normally closed (Changeable)
Operating pressure range: 0.2 to 0.9 MPa
Impact/Vibration resistance: 150/50 m/s²
Technical specifications
Attributes
| Type | vga342, 3 port air operated valve |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 211.78 excl. VAT
/ Each
£ 254.14 incl. VAT
- Delivery usually within ( 8 ) days
