FESTO 30993 SOLENOID VALVE MFH-5/3G-1/8-S-B


Solenoid valve MFH-5/3

References
festo:MFH-5/3G-1/8-S-B
rubix:110A3563
manufacturer :30993
ean:4052568114282
MFH-5/3G-1/8-S-B Solenoid valve
brand logo
Technical specifications
TypeValve Tiger 2000
See all Specifications

Product details : FESTO 30993 SOLENOID VALVE MFH-5/3G-1/8-S-B


Solenoid valve MFH-5/3G-1/8-S-B With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 closed, Type of actuation=electrical, Standard nominal flow rate=1000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistics dimensions (L x W x H)264x37x60 mm
Logistic Weight400 g
TypeValve Tiger 2000
Show UNSPSC/ECL@SS
£ 349.23 excl. VAT
/ Each
£ 419.08 incl. VAT
  • Delivery usually within ( 8 ) days