SMC VO307E-5DZ1-Q 3 PORT SOLENOID VALVE

Solenoid Valve

See technical informationSee documents

References

SMC:VO307E-5DZ1-Q
Rubix:392A5803
brand logo

Technical specifications

Typesolenoid valve
Number of Ports3

Documents

Product details : SMC VO307E-5DZ1-Q 3 PORT SOLENOID VALVE


Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.

Strengths

Wide variety of valve options . Low Power Consumption. Universal porting type. Same mounting dimensions as the current product in both types (body ported and for manifold type). Low concentration ozone resistant: HNBR rubber seal. RoHS and CE compliant.

Technical specifications


Attributes
Typesolenoid valve
Number of Ports3
£ 52.47 excl. VAT
/ Each
£ 62.96 incl. VAT
  • Usually arrives within 14 working days