FESTO 535970 SOLENOID VALVE MFH-5/3G-D-2-C-EX
Solenoid valve MFH-5/3
See technical informationSee documentsReferences
Festo:MFH-5/3G-D-2-C-EX
Rubix:132A6892
Manufacturer :535970
EAN:4052568170202

Documents
Product details : FESTO 535970 SOLENOID VALVE MFH-5/3G-D-2-C-EX
Solenoid valve MFH-5/3G-D-2-C-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 closed, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 779,85 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 270.97 excl. VAT
/ Each
£ 325.16 incl. VAT
- Delivery usually within ( 11 ) days