FESTO 151034 SOLENOID VALVE MFH-5/3G-D-3-S-C
Solenoid valve MFH-5/3
See technical informationSee documentsReferences
Festo:MFH-5/3G-D-3-S-C
Rubix:110A2687
Manufacturer :151034
EAN:4052568116668

Documents
Product details : FESTO 151034 SOLENOID VALVE MFH-5/3G-D-3-S-C
Solenoid valve MFH-5/3G-D-3-S-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 closed, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4100 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x78x106 mm |
|---|---|
| Logistic Weight | 990 g |
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 4100 l/min |
Show UNSPSC/ECL@SS
£ 340.02 excl. VAT
/ Each
£ 408.02 incl. VAT
- Delivery usually within ( 6 ) days