References
SMC:SY7000-27-2-Q
Rubix:393A9972
Manufacturer :00078773

Documents
Product details : SMC SY7000-27-2-Q SUB BASE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Type | blanking plate assembly |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 7 bar |
| Volume flow rate | 1535 l/min |
| Pressure range | -1 - 7 bar |
| Min. service pressure | -1 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 15.46 excl. VAT
/ Each
£ 18.55 incl. VAT
- Usually arrives within 14 working days