FESTO 535974 SOLENOID VALVE MFH-5/3G-D-3-S-C-EX
Solenoid valve MFH-5/3
See technical informationSee documentsReferences
Festo:MFH-5/3G-D-3-S-C-EX
Rubix:108A7201
Manufacturer :535974
EAN:4052568170240

Documents
Product details : FESTO 535974 SOLENOID VALVE MFH-5/3G-D-3-S-C-EX
Solenoid valve MFH-5/3G-D-3-S-C-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 closed, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4100 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 1013 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 352.97 excl. VAT
/ Each
£ 423.56 incl. VAT
- Delivery usually within ( 26 ) days