References
SMC:VV5Q11-04C0FU0-Q
Rubix:112A9759
Manufacturer :VV5Q11-04C0FU0-Q

Product details : SMC VV5Q11-04C0FU0-Q MANIFOLD BASE
1000/2000/3000 series, Manifold Mount Receptacle, Connector Kit. Mounting on snap-on sub-base with connector for VQZ**5* valve. Optional DIN rail mounting for easier installation. The 3/2, 5/2 and 5/3 valves can be mounted on the same base. 20 stations max. available as standard. 16 ports available.
Technical specifications
Attributes
| Logistic Weight | 302 g |
|---|---|
| Type | plug-in unit valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 147.26 excl. VAT
/ Each
£ 176.71 incl. VAT
- Delivery usually within ( 27 ) days