References
Festo:MFH-5-1/2
Rubix:112A8178
Manufacturer :6420
EAN:4052568001223

Documents
Product details : FESTO 6420 SOLENOID VALVE MFH-5-1/2
Solenoid valve MFH-5-1/2 With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=3700 l/min, Operating pressure=2 - 8 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x90x60 mm |
|---|---|
| Logistic Weight | 1078,8 g |
| Type | valve tiger classic |
| Number of Ports | 5 |
| Volume flow rate | 3700 l/min |
Show UNSPSC/ECL@SS
£ 312.24 excl. VAT
/ Each
£ 374.69 incl. VAT
- Delivery usually within ( 2 ) days