FESTO 31010 SOLENOID VALVE MFH-5-1/4-L-B


Solenoid valve MFH-5

References
festo:MFH-5-1/4-L-B
rubix:110A2684
manufacturer :31010
ean:4052568114435
MFH-5-1/4-L-B Solenoid valve
brand logo
Technical specifications
TypeValve Tiger 2000
See all Specifications

Product details : FESTO 31010 SOLENOID VALVE MFH-5-1/4-L-B


Solenoid valve MFH-5-1/4-L-B With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=1600 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistics dimensions (L x W x H)245x60x35 mm
Logistic Weight400 g
TypeValve Tiger 2000
Show UNSPSC/ECL@SS
£ 227.52 excl. VAT
/ Each
£ 273.02 incl. VAT
  • Delivery usually within ( 8 ) days