References
SMC:VZ1000-11-1-3
Rubix:113A2184
Manufacturer :VZ1000-11-1-3
EAN:3618036502152

Product details : SMC VZ1000-11-1-3 DIN RAIL
The VZ series consists of 4 and 5 port solenoid valves with rubber seal. Base mounted and body ported valves are available with standard, flat cable, DIN rail mounted plug-in and non plug-in manifolds. Various options are available. The VZ series is still available although direct replacements for each series have been implemented. See individual series information for replacements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 136x35x8 mm |
|---|---|
| Logistic Weight | 25 g |
| Type | din rail |
| Number of Ports | 4 |
| Max. service pressure | 7 bar |
| Volume flow rate | 81 l/min |
| Material | fkm/fpm |
| Pressure range | 1,5 - 7,0 |
| Min. service pressure | 1.5 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 7.63 excl. VAT
/ Each
£ 9.16 incl. VAT
- Delivery usually within ( 8 ) days