FESTO 535910 SOLENOID VALVE MFH-5-1/4-S-EX
Solenoid valve MFH-5
See technical informationSee documentsReferences
Festo:MFH-5-1/4-S-EX
Rubix:108A5302
Manufacturer :535910
EAN:4052568169602

Documents
Product details : FESTO 535910 SOLENOID VALVE MFH-5-1/4-S-EX
Solenoid valve MFH-5-1/4-S-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=30,5 mm, Valve size=30,5 mm, Standard nominal flow rate=1000 l/min
Technical specifications
Attributes
| Logistic Weight | 276,5 g |
|---|---|
| Type | valve tiger classic |
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 176.40 excl. VAT
/ Each
£ 211.68 incl. VAT
- Delivery usually within ( 26 ) days