BURKERT 125334 SOLENOID VALVE 3/2 WAY NORMALLY CLOSED


TYP 6014 3/2-way solenoid valve, direct acting

References
bürkert:125334
rubix:246A5265
brand logo
brand logo

Product details : BURKERT 125334 SOLENOID VALVE 3/2 WAY NORMALLY CLOSED


Valve 6014 is a direct-acting plunger valve. The stopper and plunger guide tube are welded together to enhance pressure resistance and leak-tightness. Various seal material combinations are available depending on the application. A Bürkert-specific flange design (SFB) enables space-saving arrangement of valves on a manifold. The coils are moulded with polyamide or with chemically resistant epoxy. Pulse coils are available for the reduction of electrical power consumption during operation. Optional manual actuation enables quick commissioning and easy maintenance. In combination with a plug in accordance with DIN EN 175301-803 Form A, the valves satisfy protection class IP65. Stainless steel valves satisfy NEMA 4X.

Strengths

Direct-acting, compact valve with diameter of up to DN 2.5
Vibration-proof, bolted coil system
Banjo threaded connection for direct mounting on pneumatic valves
Service-friendly manual override
Energy-saving pulse versions

Technical specifications


Attributes
No attributes to display for this product
£ 81.78 excl. VAT
/ Each
£ 98.14 incl. VAT
  • Usually arrives within 14 working days