SMC EVT317V-5DZ-02F-Q SOLENOID VALVE


Solenoid valve 3/2 Series VT300

References
smc:EVT317V-5DZ-02F-Q
rubix:112A2827
brand logo
brand logo
Technical specifications
TypeElectrodistributor
See all Specifications

Product details : SMC EVT317V-5DZ-02F-Q SOLENOID VALVE


Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
•3 Port Direct Operated Poppet.
•Rubber Seal.
•Actuation: Direct operated 2 position single solenoid.
•Operating pressure range: 0 to 0.9 MPa.

Area Code: E (Europe)
Body: T (Body Ported)
Valve specification: V (Vacuum)
Rated Voltage: 5 (24V DC)
Electrical entry: D [DIN connector (with connector)]
Indicator light and surge voltage suppressor: Z (W/indicator light and surge suppressor)
Port size: 02 [1/4 (8A)]
Thread: F [G (PF)]
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight290 g
TypeElectrodistributor
Show UNSPSC/ECL@SS
£ 61.15 excl. VAT
/ Each
£ 73.38 incl. VAT
  • Delivery usually within ( 4 ) days