FESTO 535921 SOLENOID VALVE MFH-5-1/8-L-B-EX


Solenoid valve MFH-5

References
festo:MFH-5-1/8-L-B-EX
rubix:110A0687
manufacturer :535921
ean:4052568169718
MFH-5-1/8-L-B-EX Solenoid valve
brand logo
Technical specifications
TypeValve Tiger 2000
See all Specifications

Product details : FESTO 535921 SOLENOID VALVE MFH-5-1/8-L-B-EX


Solenoid valve MFH-5-1/8-L-B-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=1000 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistic Weight327,25 g
TypeValve Tiger 2000
Show UNSPSC/ECL@SS
£ 209.74 excl. VAT
/ Each
£ 251.69 incl. VAT
  • Delivery usually within ( 26 ) days