References
Festo:MFH-5-1/8-S-B
Rubix:110A2682
Manufacturer :19759
EAN:4052568113469

Documents
Product details : FESTO 19759 SOLENOID VALVE MFH-5-1/8-S-B
Solenoid valve MFH-5-1/8-S-B With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=750 l/min, Operating pressure=0 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 166x34x60 mm |
|---|---|
| Logistic Weight | 225 g |
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 750 l/min |
Show UNSPSC/ECL@SS
£ 174.32 excl. VAT
/ Each
£ 209.18 incl. VAT
- Delivery usually within ( 8 ) days