FESTO 535926 SOLENOID VALVE MFH-5-3/8-S-B-EX
Solenoid valve MFH-5
See technical informationSee documentsReferences
Festo:MFH-5-3/8-S-B-EX
Rubix:110A1297
Manufacturer :535926
EAN:4052568169763

Documents
Product details : FESTO 535926 SOLENOID VALVE MFH-5-3/8-S-B-EX
Solenoid valve MFH-5-3/8-S-B-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=2000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 663,5 g |
|---|---|
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 2000 l/min |
Show UNSPSC/ECL@SS
£ 275.14 excl. VAT
/ Each
£ 330.17 incl. VAT
- Delivery usually within ( 26 ) days