Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 537967 SOLENOID VALVE VMPA2-M1H-E-G1/8-PI
FESTO 537967 SOLENOID VALVE VMPA2-M1H-E-G1/8-PI
VMPA directional control valve
References
festo:
VMPA2-M1H-E-G1/8-PI
rubix:
110A8902
manufacturer :
537967
ean:
4052568174910
Technical specifications
Type
Valve VMPA
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 537967 SOLENOID VALVE VMPA2-M1H-E-G1/8-PI
Solenoid valve VMPA2-M1H-E-G1/8-PI For valve terminal MPA-S. Valve function=5/3 exhausted, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=610 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
Logistic Weight
364
g
Type
Valve VMPA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
214.17
excl. VAT
/
Each
£
257.00
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC SYJ512-5G-M5-Q 3/2 SINGLE SOL 24V DC BODY POR
FESTO 534555 SOLENOID VALVE VSVA-B-M52-AH-A1-1R5L
FESTO 7958 SOLENOID VALVE MFH-3-1/8-S
SMC VHS20-F02A-R PRESSURE RELIEF 3 PORT VALVE
SMC VPA542V-1-03FA 3 PORT AIR OPERATED VALVE
FESTO 151711 SOLENOID VALVE MFH-5/2-D-3-FR-C
FESTO 8033046 SOLENOID VALVE
SMC EVNB114AS-F8A-5D-Q 2 PORT PROCESS VALVE
AVENTICS 5811113200
SMC SS5Y3-50RF1-05B-KC2F MANIFOLD BASE
SMC JSX31-SN702F-5DS 2 PORT SOLENOID VALVE
AVENTICS VALVE 5728450420
SMC VX220DGAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
AVENTICS 0820038626
SMC VFS3120-5DZ-03F-Q 5 PORT SOLENOID VALVE