FESTO 11546 SOLENOID VALVE MFH-5-PK-3-L


Solenoid valve MFH-5

References
festo:MFH-5-PK-3-L
rubix:107A7459
manufacturer :11546
ean:4052568111915
MFH-5-PK-3-L Solenoid valve
brand logo
Technical specifications
TypeM5 compact system
See all Specifications

Product details : FESTO 11546 SOLENOID VALVE MFH-5-PK-3-L


Solenoid valve MFH-5-PK-3-L With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Standard nominal flow rate=105 l/min, Operating pressure=1,5 - 8 bar, Design structure=Poppet seat, Nominal size=2,5 mm

Technical specifications


Attributes
Logistic Weight210,83Ā g
TypeM5 compact system
Show UNSPSC/ECL@SS
Ā£ 262.20 excl. VAT
/ Each
Ā£ 314.64 incl. VAT
  • Delivery usually within ( 6 ) days