SMC SY5120-4DZ-01F-Q 5/2 SOL/SOL SUBBASE MNT VALVE
Solenoid valve 5/2 and 5/3 Series SY5000
See technical informationReferences
SMC:SY5120-4DZ-01F-Q
Rubix:108A6127
Manufacturer :SY5120-4DZ-01F-Q
EAN:3618036181333

Product details : SMC SY5120-4DZ-01F-Q 5/2 SOL/SOL SUBBASE MNT VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Type of actuation: 1 (2 Position Single)
Manifold Type: 20 (Body Ported Plug-in Integrated)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated voltage: 4 (220VAC 50/60HZ)
Electrical Entry: D (DIN Terminal w/Connector)
Lead Wire Length: None
Light/Surge Voltage Suppressor: Z (With light/surge voltage suppressor)
Manual Override: Non-locking Push Style
A, B Port Size: 01 (Body Ported 1/8)
Thread: F (G)
Option: None
CE Marked: Q (CE Marked)
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Type of actuation: 1 (2 Position Single)
Manifold Type: 20 (Body Ported Plug-in Integrated)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated voltage: 4 (220VAC 50/60HZ)
Electrical Entry: D (DIN Terminal w/Connector)
Lead Wire Length: None
Light/Surge Voltage Suppressor: Z (With light/surge voltage suppressor)
Manual Override: Non-locking Push Style
A, B Port Size: 01 (Body Ported 1/8)
Thread: F (G)
Option: None
CE Marked: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Type | electrodistributor |
| Number of Ports | 5 |
| Volume flow rate | 746 l/min |
Show UNSPSC/ECL@SS
£ 69.58 excl. VAT
/ Each
£ 83.50 incl. VAT
- Delivery usually within ( 4 ) days