FESTO 197008 SOLENOID VALVE MHA1-M1H-3/2G-0,6-PI
Solenoid valve MHA1-M1H
See technical informationSee documentsReferences
Festo:MHA1-M1H-3/2G-0,6-PI
Rubix:109A6261
Manufacturer :197008
EAN:4052568081348

Technical specifications
| Type | application-specific directional control valve mha1, mhp1 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 197008 SOLENOID VALVE MHA1-M1H-3/2G-0,6-PI
Solenoid valve MHA1-M1H-3/2G-0,6-PI manifold block valve for individual and battery Mounting, particularly small design, with plug Connection below (plug-in). Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=10 l/min, Operating pressure=0 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 21 g |
|---|---|
| Type | application-specific directional control valve mha1, mhp1 |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 35.98 excl. VAT
/ Each
£ 43.18 incl. VAT
- Delivery usually within ( 11 ) days