References
Festo:VHEF-E-B52-G14
Rubix:391A7870
Manufacturer :8080959
EAN:4052568454043

Documents
Product details : FESTO 8080959 SELECTOR VALVE
VHEF-E-B52-G14 valve + selector switch.
Technical specifications
Attributes
| Type | selector valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 1200 l/min |
| Material | nbr |
| Pressure range | -0,95...10 bar |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 112.08 excl. VAT
/ Each
£ 134.50 incl. VAT
- Usually arrives within 14 working days