FESTO 197040 SOLENOID VALVE MHA1-M5H-2/2G-0,9-TC
Solenoid valve MHA1-M5H
See technical informationSee documentsReferences
Festo:MHA1-M5H-2/2G-0,9-TC
Rubix:107A9703
Manufacturer :197040
EAN:4052568081669

Technical specifications
| Type | application-specific directional control valve mha1, mhp1 |
|---|---|
| Number of Ports | 2 |
Documents
Product details : FESTO 197040 SOLENOID VALVE MHA1-M5H-2/2G-0,9-TC
Solenoid valve MHA1-M5H-2/2G-0,9-TC manifold block valve for individual and battery Mounting, particularly small design, with plug Connection at top. Valve function=2/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=14 l/min, Operating pressure=-0,9 - 2 bar
Technical specifications
Attributes
| Logistic Weight | 20,86 g |
|---|---|
| Type | application-specific directional control valve mha1, mhp1 |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 33.22 excl. VAT
/ Each
£ 39.86 incl. VAT
- Delivery usually within ( 16 ) days