FESTO 196140 SOLENOID VALVE MHA2-M1H-3/2O-2-K
Solenoid valve MHA2-M1H
See technical informationSee documentsReferences
Festo:MHA2-M1H-3/2O-2-K
Rubix:109A0464
Manufacturer :196140
EAN:4052568080945

Technical specifications
| Type | application-specific directional control valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 196140 SOLENOID VALVE MHA2-M1H-3/2O-2-K
Solenoid valve MHA2-M1H-3/2O-2-K with cable Valve function=3/2 open, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=100 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 118,28 g |
|---|---|
| Type | application-specific directional control valve mh2, mh3, mh4 |
| Number of Ports | 3 |
| Volume flow rate | 100 l/min |
Show UNSPSC/ECL@SS
£ 67.94 excl. VAT
/ Each
£ 81.53 incl. VAT
- Delivery usually within ( 11 ) days