FESTO 525196 SOLENOID VALVE MHA4-M1H-3/2O-4-K
Solenoid valve MHA4-M1H
See technical informationSee documentsReferences
Festo:MHA4-M1H-3/2O-4-K
Rubix:108A0783
Manufacturer :525196
EAN:4052568161583

Technical specifications
| Type | application-specific directional control valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 525196 SOLENOID VALVE MHA4-M1H-3/2O-4-K
Solenoid valve MHA4-M1H-3/2O-4-K with cable Valve function=3/2 open, monostable, Type of actuation=electrical, Width=18 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 317,08 g |
|---|---|
| Type | application-specific directional control valve mh2, mh3, mh4 |
| Number of Ports | 3 |
| Volume flow rate | 400 l/min |
Show UNSPSC/ECL@SS
£ 91.37 excl. VAT
/ Each
£ 109.64 incl. VAT
- Delivery usually within ( 6 ) days