Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 196133 SOLENOID VALVE MHE2-MS1H-3/2G-M7-K
FESTO 196133 SOLENOID VALVE MHE2-MS1H-3/2G-M7-K
Solenoid valve MHE2-MS1H
References
festo:
MHE2-MS1H-3/2G-M7-K
rubix:
111A0469
manufacturer :
196133
ean:
4052568159207
Technical specifications
Type
Application-specific directional valve MH2, MH3, MH4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196133 SOLENOID VALVE MHE2-MS1H-3/2G-M7-K
Solenoid valve MHE2-MS1H-3/2G-M7-K individual valve, fast switching, with cable. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=100 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
Logistic Weight
120,3
g
Type
Application-specific directional valve MH2, MH3, MH4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
160.17
excl. VAT
/
Each
£
192.20
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 4938 STEM ACTUATED VALVE V/O-3-1/8
FESTO 1492200 SOLENOID VALVE
AVENTICS 5813423720
AVENTICS R412011157
FESTO 566991 SOLENOID VALVE
AVENTICS 5791805270
SMC SY5220-5WO-01F-Q 5 PORT SOLENOID VALVE
SMC VHK3A-08F-08FL
FESTO 1492346 SOLENOID VALVE
SMC VP542-5YD1-02FA 3 PORT SOLENOID VALVE
SMC LMV210-30 MIXING VALVE
SMC SY5120-5LOZ-01F-Q 5/2 SOL/SPRING 1/8 BODY PORT
SMC VXS235DZ1VA PISTON TYPE PILOT 2 PORT VALVE
BURKERT 1/4BSP VALVE 00131421
AVENTICS 5812221500