FESTO 4938 STEM ACTUATED VALVE V/O-3-1/8
V/O-3-1/8 plunger valve
See technical informationSee documentsReferences
Festo:V/O-3-1/8
Rubix:109A5488
Manufacturer :4938
EAN:4052568000769

Documents
Product details : FESTO 4938 STEM ACTUATED VALVE V/O-3-1/8
Plunger valve V/O-3-1/8 Depending on the choice of connectors, the function for non-actuated passage or no passage. Valve function=3/2 open/closed monostable, actuation type=mechanical, normal nominal flow=140 l/min, service pressure=-0.95-8 bar, design structure=piston seat
Technical specifications
Attributes
| Type | no or nc |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 140 l/min |
Show UNSPSC/ECL@SS
£ 143.88 excl. VAT
/ Each
£ 172.66 incl. VAT
- In stock: Next day delivery