FESTO 525166 SOLENOID VALVE MHE3-M1H-3/2O-1/8
Solenoid valve MHE3-M1H
See technical informationSee documentsReferences
Festo:MHE3-M1H-3/2O-1/8
Rubix:110A2671
Manufacturer :525166
EAN:4052568082772

Technical specifications
| Type | application-specific directional control valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 525166 SOLENOID VALVE MHE3-M1H-3/2O-1/8
Solenoid valve MHE3-M1H-3/2O-1/8 Valve function=3/2 open, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=200 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 144 g |
|---|---|
| Type | application-specific directional control valve mh2, mh3, mh4 |
| Number of Ports | 3 |
| Volume flow rate | 200 l/min |
Show UNSPSC/ECL@SS
£ 82.10 excl. VAT
/ Each
£ 98.52 incl. VAT
- Delivery usually within ( 2 ) days