NORGREN V60A417A-A2000 3/2 NC SOL/SPRING VALVE
Inline Valve - Solenoid
See technical informationSee documentsReferences
IMI Norgren:V60A417A-A2000
Rubix:111A3345
Manufacturer :V60A417A-A2000

Documents
Product details : NORGREN V60A417A-A2000 3/2 NC SOL/SPRING VALVE
Strengths
The Norgren V60 series represents one of the largest ranges of in line valves available today, offering flow rates from 500 to 4,200 l/min
Solenoid pilot or air operated, valves can also be manifold mounted for more complex yet still economic applications
Solenoid pilot or air operated, valves can also be manifold mounted for more complex yet still economic applications
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 750 l/min |
Show UNSPSC/ECL@SS
£ 91.32 excl. VAT
/ Each
£ 109.58 incl. VAT
- Usually arrives within 14 working days