FESTO 525208 SOLENOID VALVE MHE4-M1H-3/2O-1/4-K


Solenoid valve MHE4-M1H

References
festo:MHE4-M1H-3/2O-1/4-K
rubix:108A1911
manufacturer :525208
ean:4052568161637
MHE4-M1H-3/2O-1/4-K Solenoid valve
brand logo
Technical specifications
TypeApplication-specific directional control valve MH2, MH3, MH4
See all Specifications

Product details : FESTO 525208 SOLENOID VALVE MHE4-M1H-3/2O-1/4-K


Solenoid valve MHE4-M1H-3/2O-1/4-K with cable Valve function=3/2 open, monostable, Type of actuation=electrical, Width=18 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistic Weight313,1 g
TypeApplication-specific directional control valve MH2, MH3, MH4
Show UNSPSC/ECL@SS
£ 168.32 excl. VAT
/ Each
£ 201.98 incl. VAT
  • Delivery usually within ( 11 ) days