References
Camozzi:364-011-02
Rubix:112A4979
Manufacturer :364-011-02

Product details : CAMOZZI 364-011-02 SOLENOID VALVE 364/011/02
Camozzi pneumatic solenoid valve, 5/3-way, bistable CC, with G1/4 connections. Flow rate 1200 Nl/min and operating pressure 2.5 ÷ 10 bar.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 1200 l/min |
| Material | nbr |
| Pressure range | 2,5 ÷ 10 bar |
| Port size | 1/4 |
| Min. service pressure | 2.5 bar |
Show UNSPSC/ECL@SS
£ 244.40 excl. VAT
/ Each
£ 293.28 incl. VAT
- Usually arrives within 14 working days
