FESTO 525213 SOLENOID VALVE MHE4-MS1H-3/2O-QS-8-K


Solenoid valve MHE4-MS1H

References
festo:MHE4-MS1H-3/2O-QS-8-K
rubix:108A1915
manufacturer :525213
ean:4052568161668
MHE4-MS1H-3/2O-QS-8-K Solenoid valve
brand logo
Technical specifications
TypeApplication-specific directional control valve MH2, MH3, MH5
See all Specifications

Product details : FESTO 525213 SOLENOID VALVE MHE4-MS1H-3/2O-QS-8-K


Solenoid valve MHE4-MS1H-3/2O-QS-8-K individual valve, fast switching, with cable. Valve function=3/2 open, monostable, Type of actuation=electrical, Width=18 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistic Weight332,25 g
TypeApplication-specific directional control valve MH2, MH3, MH5
Show UNSPSC/ECL@SS
£ 209.65 excl. VAT
/ Each
£ 251.58 incl. VAT
  • Delivery usually within ( 11 ) days